Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drum Top Vacuum Head, Standard 60 cfm

  • Zoro #: G0032650
  • Mfr #: N301DCATEX
$2,367.79
  • Air Flow: 60 cfm
  • Vacuum Capacity: 30 gal.
  • Hose Dia.: Universal Coupling Hose: 3/4"; Vinyl Vacuum Hose: 2"
See full product details
This item ships free.

Nortech #N301DCATEX Specifications

  • Zoro #: G0032650
  • Mfr #: N301DCATEX
Air Flow: 60 cfm Vacuum Capacity: 30 gal.
Hose Dia.: Universal Coupling Hose: 3/4"; Vinyl Vacuum Hose: 2" Item: Drum Top Vacuum Head
Hose Length: 20 ft. Filter Type: Standard
Net Weight: 122 lb. Standards: ATEX
Includes: 4 ft Wand, 12 in Wide Floor Tool, 1.5 in x 20 ft Hose, 24 in Metal Crevice Tool, (3) Retaining Springs, 3/4 in x 20 ft Air Hose, Steel Drum, Drum Dolly, ATEX Bonded Filter Tank Material: Steel
Length: 38 1/4 in Height: 23 1/4 in
Width: 24 in Air Inlet: 3/4 in FNPT
Weight: 87.6 lb Static Pressure: 213 in
Vacuum Hose Dia.: 1 1/2 in Minimum Air Compressor: 10 hp
Vacuum Hose Length: 20 ft Sound Level: 101 dB
Vacuum Filtration Type: Standard Vacuum Pickup Type: Wet/Dry
Inlet Air Flow: 60 cfm Tank Dry Capacity: 30 gal
Inlet Air Pressure: 80 to 120 psi Filter Efficiency: 98% at 10 microns
Tank Wet Capacity: 30 gal Air Hose Length: 20 ft
Vacuum Collection Type: Bagless Vacuum Air Flow: 60 cfm
Air Hose Dia.: 3/4 in Tank Size: 30 gal
Vacuum Power Source: Pneumatic Features: Electrically Conductive Cage, Exhaust Silencer, Generating Head, Heavy Duty
Inlet Connection Gender: Female Inlet Connection Type: Threaded
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Filter Efficiency 98 Percent at 10 microns, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 60 cfm, Static Pressure 213 in, Sound Level 101 dB, Tank Material Steel, Tank Size 30 gal, Tank Dry Capacity 30 gal, Tank Wet Capacity 30 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 10 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 60 cfm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Nortech #N301DCATEX