Pneumatic Vacuum , Air Flow 56 cfm, std.

NORTECH| Zoro #: G1227685| Mfr #: N041MC

$629.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1227685 Mfr #: N041MC
Vacuum Product Grouping: Wet/Dry Vacuum CleanersFilter Type: Standard
Item: Pneumatic Vacuum CleanerTank Material: Steel
Includes: Generating Head with Standard Cloth Filter, Canister Drum, Tool Coupler, 20" Extension Wand, 3" Round Brush, 5" W Utility Tool with Detachable Brush, 9" Crevice Tool, 3/8" X 12 ft. Air Supply Hose with FittingsSound Level dBA: 93 dBA
Vacuum Capacity: 4 gal.Air Flow: 56 cfm
Vacuum Hose Dia.: 1-1/4"Air Requirements: 20 cfm
Horizontal Reach: 12 ft.Minimum Air Compressor: 5 HP
Vacuum Hose Length: 10 ft.Air Inlet: 0.38"
Static Water Lift: 100"Net Weight: 30 lb.
Vacuum Filter: ClothCountry of Origin (subject to change): United States

Product Description

Faced with a tough mess? Use the powerful pneumatic vacuum cleaner from Nortech.This quality pneumatic vacuum cleaner is equipped with an airflow of 56 cfm.It is constructed from steel.

Product Reviews

Save 15%. Sign up for Z-mail.