KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steel Drum Cover

NORTECH| Zoro #: G2037987| Mfr #: N641

$224.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes:
Item: Steel Drum Cover
Type:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037987 Mfr #: N641
Includes: Item: Steel Drum Cover
Type: For Use With: 55 Gallon Units
For Use With Mfr. Model Number: Country of Origin (subject to change): United States

Description

Steel Drum Cover, For Use With 55 Gallon Units

Reviews