Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Head, 2" Hose, 55 gal., 163 cfm, 2" Hose Dia., Standard 163 cfm

  • Zoro #: G0032641
  • Mfr #: N552B

$1,618.57

  • Vacuum Capacity: 55 gal.
  • Filter Type: Standard
  • Net Weight: 54 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nortech #N552B Specifications

  • Zoro #: G0032641
  • Mfr #: N552B
Vacuum Capacity: 55 gal. Filter Type: Standard
Net Weight: 54 lb. Item: Vacuum Head,55 gal.,163 cfm
Includes: (1) 55 Gallon B Series Dual Vacuum Generating Head; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Standard Duty Vinyl Vacuum Hose; (1) 24" Metal Crevice Tool, (1) Standard Cartridge Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3) Hose Dia.: 2"
Air Flow: 163 cfm Hose Length: 20 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mount a Guardair Dual Venturi Vacuum Generating Head on any standard 55 gallon drum for instant, high-performance vacuum capability. Generates 63 percent more vacuum flow than single venturi units to pick up the heaviest of materials quickly. Powered by compressed air, always dependable and trouble free with no motors or moving parts to wear out, Guardair Dual Venturi Vacuum Generating Heads produce exceptional vacuum lift and vacuum flow while operating quietly and efficiently. Equipped with dual B type venturis.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Nortech #N552B