Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Head Kit, 55 gal., 1-1/2" Hose Dia., Standard 163 cfm

  • Zoro #: G0032851
  • Mfr #: N552BXK

$1,852.06

  • Hose Dia.: 1-1/2"
  • Includes: (1) 55 Gallon B Series Dual Vacuum Generating Head; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Standard Duty Vinyl Vacuum Hose; (1) 24" Metal Crevice Tool, (1) Standard Cartridge Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3)
  • Hose Length: 20 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nortech #N552BXK Specifications

  • Zoro #: G0032851
  • Mfr #: N552BXK
Hose Dia.: 1-1/2" Includes: (1) 55 Gallon B Series Dual Vacuum Generating Head; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Standard Duty Vinyl Vacuum Hose; (1) 24" Metal Crevice Tool, (1) Standard Cartridge Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3)
Hose Length: 20 ft. Air Flow: 163 cfm
Item: Vacuum Head Kit,55 gal. Filter Type: Standard
Vacuum Capacity: 55 gal. Net Weight: 70 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mount a Guardair Dual Venturi Vacuum Generating Head on any standard 55 gallon drum* for instant, high-performance vacuum capability. Generates 63 percent more vacuum flow than single venturi units to pick up the heaviest of materials quickly. Powered by compressed air, always dependable and trouble free with no motors or moving parts to wear out, Guardair Dual Venturi Vacuum Generating Heads produce exceptional vacuum lift and vacuum flow while operating quietly and efficiently. Equipped with dual B type venturis.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Nortech #N552BXK