Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Head Kit, 30 gal., 1-1/2" Hose Dia., Standard 89 cfm

  • Zoro #: G0032617
  • Mfr #: N301BXK

$1,089.36

  • Includes: (1) Vacuum Generating Head
  • Air Flow: 89 cfm
  • Filter Type: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nortech #N301BXK Specifications

  • Zoro #: G0032617
  • Mfr #: N301BXK
Includes: (1) Vacuum Generating Head Air Flow: 89 cfm
Filter Type: Standard Net Weight: 49 lb.
Vacuum Capacity: 30 gal. Item: Vacuum Head Kit,30 gal.
Hose Dia.: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mount a Guardair Vacuum Generating Head on any standard 30 gallon drum* for instant, high-performance vacuum capability. Ideal for vacuuming up chips, dust, debris, liquids or sludge. Powered by compressed air, always dependable and trouble free with no motors or moving parts to wear out, Guardair Vacuum Generating Heads produce exceptional vacuum lift and vacuum flow while operating quietly and efficiently.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Nortech #N301BXK