Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Vacuum Head Kit, with 1-1/2" Hose, 55 gal., 1-1/2" Hose Dia., 89 cfm
  • Zoro #: G0032440
  • Mfr #: N551BXK
$1,027.72
  • Includes: (1) Vacuum Generating Head
  • Hose Dia.: 1-1/2"
  • Net Weight: 55 lb.
See full product details
This item ships free.

Nortech #N551BXK Specifications

  • Zoro #: G0032440
  • Mfr #: N551BXK
Includes: (1) Vacuum Generating Head Hose Dia.: 1-1/2"
Net Weight: 55 lb. Vacuum Capacity: 55 gal.
Air Flow: 89 cfm Item: Vacuum Head Kit,55 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mount a Guardair Vacuum Generating Head on any standard 55 gallon drum* for instant, high-performance vacuum capability. Ideal for vacuuming up chips, dust, debris, liquids or sludge. Powered by compressed air, always dependable and trouble free with no motors or moving parts to wear out, Guardair Vacuum Generating Heads produce exceptional vacuum lift and vacuum flow while operating quietly and efficiently.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Nortech #N551BXK