Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Hose, 1-1/2" ID x 30 ft. L, Vinyl

  • Zoro #: G0032958
  • Mfr #: N69130
$111.07
  • Hose Length: 360"
  • Item: Vacuum Hose,1-1/2" ID x 30 ft. L,Vinyl
  • Hose Dia.: 1-1/2"
See full product details
This item ships free.

Nortech #N69130 Specifications

  • Zoro #: G0032958
  • Mfr #: N69130
Hose Length: 360" Item: Vacuum Hose,1-1/2" ID x 30 ft. L,Vinyl
Hose Dia.: 1-1/2" Net Weight: 7.4 lb.
Includes: (2) PVC End-Cuffs Tank Material: Vacuum Hose: Reinforced Polyethylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible and crushproof, Standard-Duty Vinyl Vacuum Hose is an excellent multi-purpose hose for commercial and industrial applications. Flexible and easy-to-bend. Performs equally well in wet or dry environments. Features lightweight construction, abrasion-resistant exterior, and smooth interior for maximum airflow. Available in 1.25 in., 1.5 in., and 2 in. ID. Accessory.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Nortech #N69130