Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drum Top Vacuum Head, Standard 89 cfm

  • Zoro #: G0032413
  • Mfr #: N551BCXATEX

$2,484.47

  • Net Weight: 122 lb.
  • Filter Type: Standard
  • Vacuum Capacity: 55 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nortech #N551BCXATEX Specifications

  • Zoro #: G0032413
  • Mfr #: N551BCXATEX
Net Weight: 122 lb. Filter Type: Standard
Vacuum Capacity: 55 gal. Hose Dia.: Universal Coupling Hose: 3/4"; Vinyl Vaccum Hose: 2"
Hose Length: 20 ft. Tank Material: Steel
Standards: ATEX Includes: (1) 55 Gallon B Series Vacuum Generating Head ATEX Certified; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Static Conductive Vacuum Hose; (1) 24" Metal Crevice Tool; (1) ATEX Bonded Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3); (1) Static Conductive Air Hose 3/4" x 20 ft.; (1) 55 Gallon 18 Gauge ATEX Certified Steel Drum; (1) 55 Gallon Drum Dolly; (1) SIRA Certificate For ATEX Vacuum
Item: Vacuum Kit,w/1-1/2 Hose,55 gal.,89 cfm Air Flow: 89 cfm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ATEX certified, Guardair 55 Gallon Hazardous Location Drum Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge in many hazardous locations. Electrically bonded components, static conductive attachments, and multiple grounding options eliminate static electricity at the source. Powered by compressed air, with no motors to spark or burnout, and no electric cords, Guardair Hazardous Location Vacuums generate exceptional vacuum lift and vacuum flow, and offer safe, effective, efficient performance.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Nortech #N551BCXATEX