Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Kit, with 2" Hose, 55 gal., 110 cfm, Standard 163 cfm

  • Zoro #: G0032468
  • Mfr #: N552BCATEX

$3,290.16

  • Air Flow: 163 cfm
  • Includes: (1) 55 Gallon B Series Dual Vacuum Generating Head ATEX Certified; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Static Conductive Vacuum Hose; (1) 24" Metal Crevice Tool; (1) ATEX Bonded Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3); (1) Static Conductive Air Hose 3/4" x 20 ft.; (1) 55 Gallon 18 Gauge ATEX Certified Steel Drum; (1) 55 Gallon Drum Dolly; (1) SIRA Certificate For ATEX Vacuum
  • Filter Type: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nortech #N552BCATEX Specifications

  • Zoro #: G0032468
  • Mfr #: N552BCATEX
Air Flow: 163 cfm Includes: (1) 55 Gallon B Series Dual Vacuum Generating Head ATEX Certified; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Static Conductive Vacuum Hose; (1) 24" Metal Crevice Tool; (1) ATEX Bonded Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3); (1) Static Conductive Air Hose 3/4" x 20 ft.; (1) 55 Gallon 18 Gauge ATEX Certified Steel Drum; (1) 55 Gallon Drum Dolly; (1) SIRA Certificate For ATEX Vacuum
Filter Type: Standard Vacuum Capacity: 55 gal.
Standards: ATEX Hose Length: 20 ft.
Hose Dia.: Universal Coupling Hose: 3/4"; Vinyl Vacuum Hose: 2" Net Weight: 122 lb.
Item: Vacuum Kit w/2" Hose,55 gal.,110 cfm Tank Material: Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Generating 63 percent more vacuum flow than single venturi units, Guardair 55 Gallon Hazardous Location Dual Venturi Drum Vacuums are designed to operate safely in many hazardous locations. ATEX certified safe. Electrically bonded components, static conductive attachments, and multiple grounding options eliminate static electricity at the source. Powered by compressed air, with no motors to spark or burnout, and no electric cords, Guardair Hazardous Location Vacuums generate exceptional vacuum lift and vacuum flow, and offer safe, effective, efficient performance.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Nortech #N552BCATEX