Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes

  • Zoro #: G0247698
  • Mfr #: 15654
$22.35
  • Tap Dimension Type: Inch
  • Thread Direction: Right Hand
  • Tap Chamfer: Plug
See full product details
Orders over $75 ship free.

North American #15654 Specifications

  • Zoro #: G0247698
  • Mfr #: 15654
Tap Dimension Type: Inch Thread Direction: Right Hand
Tap Chamfer: Plug Overall Length: 2 23/32 in
Tap Material: High Speed Steel Item: Spiral Point Tap
Number of Pieces: 1 Tap Finish: Bright (Uncoated)
Tap Grouping: Tap Shank Dia.: 5/32 in
Tap Thread Size: 5/16"-18 Tap Thread Type: UNC
Standards: USCTI List Number: 15654
Tap Size: 5/16" Number of Flutes: 2
Pitch Diameter Limit: Not Rated Thread Length: 1 1/8 in
Tap Style: Straight Flute (Hand) Cutting Direction - Machining: Right Hand
Series: 15654 Threads per Inch: 18
75% Thread Drill Size: F Shank Type - Machining: Straight
Shank Length: 1 9/16 in Thread Standard: UNC
65% Thread Drill Size: 17/64 in Extended Neck: Yes
55% Thread Drill Size: I Drill Bit Size: 0.2589 in
Spiral Direction: Neutral Measurement System: Fractional Inch
Thread Limit: H11 Square Size: 0.2380 in
Thread Size: 5/16"-18 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H11, Number of Flutes 2

Reviews of North American #15654