Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, M24x3.00, Plug, 3 Flutes

  • Zoro #: G0247287
  • Mfr #: 21029
$111.00
  • Tap Dimension Type: Metric
  • Overall Length: 4 29/32 in
  • Pitch Diameter Limit: Not Rated
See full product details
This item ships free.

North American #21029 Specifications

  • Zoro #: G0247287
  • Mfr #: 21029
Tap Dimension Type: Metric Overall Length: 4 29/32 in
Pitch Diameter Limit: Not Rated Tap Size: M24
Tap Thread Size: M24x3.00 Tap Grouping: Tap
List Number: 21029 Number of Flutes: 3
Tap Thread Type: UNC Standards: USCTI
Tap Style: Straight Flute (Hand) Tap Chamfer: Plug
Tap Material: High Speed Steel Number of Pieces: 1
Thread Direction: Right Hand Tap Finish: Bright (Uncoated)
Item: Spiral Point Tap Shank Dia.: 3/8 in
Thread Length: 2 3/16 in Cutting Direction - Machining: Right Hand
Extended Neck: Yes 55% Thread Drill Size: 55/64 in
Shank Type - Machining: Straight Series: 21029
Thread Pitch: 3.00mm Drill Bit Size: 21.00mm
Thread Standard: Metric Coarse Measurement System: Metric
Shank Length: 2 11/16 in 65% Thread Drill Size: 27/32 in
75% Thread Drill Size: 53/64 in Thread Size: M24x3
Thread Limit: D8 Spiral Direction: Neutral
Square Size: 0.5700 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spiral Point Tap, Thread Size M24x3, Metric Coarse, Overall Length 4 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Number of Flutes 3

Reviews of North American #21029