Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Flute Tap, M10x1.5, Plug, 4 Flutes

  • Zoro #: G0247479
  • Mfr #: 20410
$29.99
  • List Number: 20410
  • Overall Length: 2 15/16 in
  • Tap Size: M10
See full product details
Orders over $75 ship free.

North American #20410 Specifications

  • Zoro #: G0247479
  • Mfr #: 20410
List Number: 20410 Overall Length: 2 15/16 in
Tap Size: M10 Tap Thread Size: M10x1.5
Tap Thread Type: UNC Standards: USCTI
Tap Style: Straight Flute (Hand) Item: Straight Flute Tap
Tap Grouping: Tap Tap Dimension Type: Metric
Tap Chamfer: Plug Number of Flutes: 4
Tap Material: High Speed Steel Tap Finish: Bright (Uncoated)
Shank Dia.: 3/8 in Pitch Diameter Limit: Not Rated
Thread Direction: Right Hand Number of Pieces: 1
Thread Length: 1 1/4 in Cutting Direction - Machining: Right Hand
Series: 20410 Square Size: 0.2860 in
Thread Pitch: 1.50mm Thread Standard: Metric Coarse
Tap Length Standard: USCTI 65% Thread Drill Size: 11/32 in
55% Thread Drill Size: 8.90mm 75% Thread Drill Size: 8.50mm
Extended Neck: Yes Thread Limit: D11
Tap Shank Standard: USCTI Spiral Direction: Neutral
Measurement System: Metric Shank Length: 1 11/16 in
Shank Type - Machining: Straight Thread Size: M10x1.5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit D11

Reviews of North American #20410