Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Flute Tap, M12x1, Bottoming, 4 Flutes

  • Zoro #: G0247357
  • Mfr #: 20891
$142.59
  • Tap Size: M12
  • List Number: 20891
  • Thread Direction: Right Hand
See full product details
This item ships free.

North American #20891 Specifications

  • Zoro #: G0247357
  • Mfr #: 20891
Tap Size: M12 List Number: 20891
Thread Direction: Right Hand Tap Dimension Type: Metric
Pitch Diameter Limit: Not Rated Tap Chamfer: Bottoming
Overall Length: 3 3/8 in Tap Thread Type: UNC
Standards: USCTI Shank Dia.: 23/64 in
Tap Finish: Bright (Uncoated) Number of Pieces: 1
Thread Length: 1 5/8 in Tap Material: High Speed Steel
Tap Grouping: Tap Number of Flutes: 4
Item: Straight Flute Tap Tap Thread Size: M12x1
Tap Style: Straight Flute (Hand) Cutting Direction - Machining: Right Hand
Series: 20891 Thread Limit: D5
65% Thread Drill Size: 7/16 in Tap Shank Standard: USCTI
Thread Standard: Metric Fine Measurement System: Metric
Extended Neck: Yes Spiral Direction: Neutral
55% Thread Drill Size: 11.25mm Shank Type - Machining: Straight
Thread Size: M12x1 Shank Length: 1 23/32 in
Tap Length Standard: USCTI Thread Pitch: 1.00mm
Square Size: 0.2750 in 75% Thread Drill Size: 11.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Tap, Thread Size M12x1, Metric Fine, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 11.00mm, Thread Limit D5

Reviews of North American #20891