Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Flute Tap, M5x0.8, Plug, 4 Flutes

  • Zoro #: G0247521
  • Mfr #: 20235
$59.73
  • Thread Direction: Right Hand
  • Tap Dimension Type: Metric
  • Tap Finish: Bright (Uncoated)
See full product details
Orders over $75 ship free.

North American #20235 Specifications

  • Zoro #: G0247521
  • Mfr #: 20235
Thread Direction: Right Hand Tap Dimension Type: Metric
Tap Finish: Bright (Uncoated) Item: Straight Flute Tap
Tap Grouping: Tap Thread Length: 7/8 in
Tap Style: Straight Flute (Hand) List Number: 20235
Number of Pieces: 1 Overall Length: 6 in
Tap Chamfer: Plug Tap Thread Type: UNC
Shank Dia.: 3/16 in Tap Material: High Speed Steel
Number of Flutes: 4 Tap Thread Size: M5x0.8
Tap Size: M5 Pitch Diameter Limit: Not Rated
Standards: USCTI Cutting Direction - Machining: Right Hand
Series: 20235 Shank Length: 5 3/32 in
Shank Type - Machining: Straight 75% Thread Drill Size: 4.20mm
55% Thread Drill Size: 4.40mm Thread Pitch: 0.80mm
Thread Standard: Metric Coarse Measurement System: Metric
Tap Length Standard: USCTI Tap Shank Standard: USCTI
Thread Size: M5x0.8 65% Thread Drill Size: 4.30mm
Square Size: 0.1520 in Spiral Direction: Neutral
Extended Neck: Yes Thread Limit: D4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Plug, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4

Reviews of North American #20235