Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPTF
  • Zoro #: G0247250
  • Mfr #: 41800
$302.19
  • Tap Material: High Speed Steel
  • Tap Thread Size: 1/16"-27
  • Tap Finish: Bright
See full product details
This item ships free.

North American #41800 Specifications

  • Zoro #: G0247250
  • Mfr #: 41800
Tap Material: High Speed Steel Tap Thread Size: 1/16"-27
Tap Finish: Bright Tap Grouping: Tap
Shank Dia.: 0.3125" Standards: USCTI
Tap Size: 1/16" Number of Flutes: 4
List Number: 41800 Thread Length: 11/16"
Tap Thread Type: NPTF Tap Style: Pipe
Tap Chamfer: Taper Pitch Diameter Limit: Not Rated
Thread Direction: Right Hand Tap Dimension Type: Pipe
Number of Pieces: 1 Overall Length: 2-1/8"
Cutting Direction - Machining: Right Hand Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/16 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of North American #41800