Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP
  • Zoro #: G0247661
  • Mfr #: 16110
$59.06
  • Tap Finish: Bright
  • Tap Size: 1/2"
  • Number of Flutes: 4
See full product details
This item ships free.

North American #16110 Specifications

  • Zoro #: G0247661
  • Mfr #: 16110
Tap Finish: Bright Tap Size: 1/2"
Number of Flutes: 4 Thread Length: 1-3/8"
Tap Thread Type: BSPP Shank Dia.: 0.6875"
List Number: 16110 Tap Chamfer: Taper
Tap Thread Size: 1/2"-14 Tap Style: Pipe
Pitch Diameter Limit: Not Rated Tap Dimension Type: Pipe
Tap Grouping: Tap Standards: USCTI
Overall Length: 3-1/8" Tap Material: High Speed Steel
Number of Pieces: 1 Thread Direction: Right Hand
Cutting Direction - Machining: Right Hand Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of North American #16110