Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, M8-1.25, Plug, 4 Flutes, UNC
  • Zoro #: G0247506
  • Mfr #: 20343
$18.88
  • Number of Flutes: 4
  • Thread Length: 29.00mm
  • Tap Chamfer: Plug
See full product details
Orders over $50 ship free.

North American #20343 Specifications

  • Zoro #: G0247506
  • Mfr #: 20343
Number of Flutes: 4 Thread Length: 29.00mm
Tap Chamfer: Plug Number of Pieces: 1
Tap Size: M8 Thread Direction: Right Hand
List Number: 20343 Standards: USCTI
Tap Dimension Type: Metric Tap Grouping: Tap
Shank Dia.: 8.00mm Tap Finish: Uncoated
Tap Thread Size: M8-1.25 Overall Length: 69.00mm
Tap Thread Type: UNC Item: Straight Flute Hand Tap
Pitch Diameter Limit: Not Rated Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M8-1.25, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated

Reviews of North American #20343