Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF
  • Zoro #: G0247585
  • Mfr #: 17081
$234.99
  • Tap Grouping: Tap
  • Pitch Diameter Limit: Not Rated
  • Tap Size: 1-1/4"
See full product details
This item ships free.

North American #17081 Specifications

  • Zoro #: G0247585
  • Mfr #: 17081
Tap Grouping: Tap Pitch Diameter Limit: Not Rated
Tap Size: 1-1/4" Tap Dimension Type: Inch
Tap Finish: Bright List Number: 17081
Tap Material: High Speed Steel Number of Flutes: 6
Tap Style: Straight Flute (Hand) Overall Length: 5-3/4"
Tap Thread Type: UNF Thread Length: 2-9/16"
Shank Dia.: 1.021" Number of Pieces: 1
Standards: USCTI Tap Thread Size: 1-1/4"-12
Thread Direction: Right Hand Tap Chamfer: Bottoming
Item: Straight Flute Hand Tap Cutting Direction - Machining: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1-1/4 In.-12, Tap Chamfer Bottoming, Number of Flutes 6, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of North American #17081