Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, 1/2"-20, Bottoming, 4 Flutes, UNF
  • Zoro #: G0247740
  • Mfr #: 41533
$326.61
  • Tap Style: Straight Flute (Hand)
  • Shank Dia.: 0.367"
  • Tap Size: 1/2"
See full product details
This item ships free.

North American #41533 Specifications

  • Zoro #: G0247740
  • Mfr #: 41533
Tap Style: Straight Flute (Hand) Shank Dia.: 0.367"
Tap Size: 1/2" Pitch Diameter Limit: Not Rated
Thread Length: 15/16" Tap Material: High Speed Steel
Number of Pieces: 1 Item: Straight Flute Hand Tap
Thread Direction: Right Hand List Number: 41533
Tap Chamfer: Bottoming Overall Length: 3-3/8"
Number of Flutes: 4 Tap Thread Type: UNF
Tap Finish: Bright Tap Dimension Type: Inch
Standards: USCTI Tap Grouping: Tap
Tap Thread Size: 1/2"-20 Cutting Direction - Machining: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of North American #41533