Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, #12-32, Plug, 2 Flutes, UNEF
  • Zoro #: G0247725
  • Mfr #: 15384
$53.18
  • Number of Pieces: 1
  • Tap Thread Type: UNEF
  • Overall Length: 2-3/8"
See full product details
This item ships free.

North American #15384 Specifications

  • Zoro #: G0247725
  • Mfr #: 15384
Number of Pieces: 1 Tap Thread Type: UNEF
Overall Length: 2-3/8" Standards: USCTI
List Number: 15384 Tap Thread Size: #12-32
Tap Chamfer: Plug Item: Straight Flute Hand Tap
Shank Dia.: 0.220" Tap Finish: Bright
Tap Material: High Speed Steel Tap Grouping: Tap
Tap Size: #12 Number of Flutes: 2
Tap Style: Straight Flute (Hand) Thread Length: 15/16"
Pitch Diameter Limit: Not Rated Tap Dimension Type: Inch
Thread Direction: Right Hand Cutting Direction - Machining: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #12-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of North American #15384