Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF
  • Zoro #: G0247777
  • Mfr #: 16360
$54.19
  • Number of Flutes: 6
  • Tap Thread Size: 5/8"-24
  • Tap Size: 5/8"
See full product details
This item ships free.

North American #16360 Specifications

  • Zoro #: G0247777
  • Mfr #: 16360
Number of Flutes: 6 Tap Thread Size: 5/8"-24
Tap Size: 5/8" Number of Pieces: 1
Tap Chamfer: Bottoming List Number: 16360
Thread Direction: Right Hand Shank Dia.: 0.48"
Tap Grouping: Tap Overall Length: 3-13/16"
Pitch Diameter Limit: Not Rated Item: Straight Flute Hand Tap
Tap Dimension Type: Inch Standards: USCTI
Tap Thread Type: UNEF Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel Tap Finish: Bright
Thread Length: 1-13/16" Cutting Direction - Machining: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-24, Tap Chamfer Bottoming, Number of Flutes 6, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of North American #16360