Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, #8-40, Plug, 2 Flutes, UNS
  • Zoro #: G0247731
  • Mfr #: 15216
$72.39
  • Tap Thread Type: UNS
  • Tap Style: Straight Flute (Hand)
  • Tap Chamfer: Plug
See full product details
This item ships free.

North American #15216 Specifications

  • Zoro #: G0247731
  • Mfr #: 15216
Tap Thread Type: UNS Tap Style: Straight Flute (Hand)
Tap Chamfer: Plug Thread Direction: Right Hand
Tap Grouping: Tap Overall Length: 2-1/8"
Tap Finish: Bright List Number: 15216
Number of Flutes: 2 Tap Thread Size: #8-40
Item: Straight Flute Hand Tap Tap Size: #8
Pitch Diameter Limit: Not Rated Tap Material: High Speed Steel
Tap Dimension Type: Inch Shank Dia.: 0.168"
Number of Pieces: 1 Thread Length: 3/4"
Standards: USCTI Cutting Direction - Machining: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #8-40, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of North American #15216