Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, M10-1.50, Plug, 3 Flutes, Metric Coarse
  • Zoro #: G0247296
  • Mfr #: 21026
$47.46
  • Tap Thread Type: Metric Coarse
  • Item: Straight Flute Hand Tap
  • Tap Style: Straight Flute (Hand)
See full product details
Orders over $50 ship free.

North American #21026 Specifications

  • Zoro #: G0247296
  • Mfr #: 21026
Tap Thread Type: Metric Coarse Item: Straight Flute Hand Tap
Tap Style: Straight Flute (Hand) Shank Dia.: 9.70mm
Standards: USCTI Pitch Diameter Limit: Not Rated
Tap Dimension Type: Metric Overall Length: 150.00mm
Number of Flutes: 3 List Number: 21026
Tap Thread Size: M10-1.50 Number of Pieces: 1
Tap Chamfer: Plug Thread Length: 32.00mm
Tap Size: M10 Tap Material: High Speed Steel
Tap Finish: Bright Thread Direction: Right Hand
Tap Grouping: Tap Cutting Direction - Machining: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright

Reviews of North American #21026