Adhesive Tape, 1 In x 5 Yd

NORTH BY HONEYWELL| Zoro #: G2325267| Mfr #: 023145

$2.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325267 Mfr #: 023145
Standards: -Waterproof: Yes
Width: 1"Length: 5 yd.
Item: Adhesive TapeColor: White
Country of Origin (subject to change): China

Product Description

Adhesive Tape, Color White, Waterproof Yes, Width 1 In., Length 5 yd., Standards -

Product Reviews

Save 15%. Sign up for Z-mail.