Alcohol Pads, Antiseptics, PK10

NORTH BY HONEYWELL| Zoro #: G1763596| Mfr #: 021047

$1.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Alcohol Prep Pads
Application: Antiseptics and Wound Care
Size: 1" x 2-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1763596 Mfr #: 021047
Item: Alcohol Prep PadsApplication: Antiseptics and Wound Care
Size: 1" x 2-1/2"Industry Type: Healthcare
Formula: 70% Isopropyl AlcoholPackage Type: BOX
Country of Origin (subject to change): China

Product Description

Alcohol Prep Pads, Package Type Box, Size 1 In. x 2-1/2 In., Formula 70 Percent Isopropyl Alcohol, Application Antiseptics and Wound Care, Package Quantity 10

Product Reviews