Ammonia Inhalant, Ampule, PK10

NORTH BY HONEYWELL| Zoro #: G1801807| Mfr #: 020225

$4.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Size: 0.33cc
Count: 1 x 1
Flavor: None
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1801807 Mfr #: 020225
Industry Type: HealthcareSize: 0.33cc
Package Type: PacketFlavor: None
Count: 1 x 1Medicinal Type: Inhalants and Antidotes
Form: AmpuleCountry of Origin (subject to change): United States

Product Description

No accident will go untreated when you optimize your preparedness with a ammonia inhalant from North by Honeywell. The medicinal types include Inhalants and Antidotes. It comes in a quantity of 10. It is ampule form.

Restrictions and Compliance

*3: Hazardous material

Product Reviews