Antibiotics Ointment, PK10

NORTH BY HONEYWELL| Zoro #: G1539106| Mfr #: 020125

$2.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Size: 0.9g
Industry Type: Healthcare
Application: Antibiotics
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1539106 Mfr #: 020125
Size: 0.9gIndustry Type: Healthcare
Application: AntibioticsItem: Triple Antibiotic Ointment
Package Type: Foil PackCountry of Origin (subject to change): United States

Product Description

Triple Antibiotic Ointment, Package Type Foil Pack, Size 0.9g, Application Antibiotics, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews