LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Antihistamine, Tablet, PK200

NORTH BY HONEYWELL| Zoro #: G0608587| Mfr #: 2165200

$12.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608587 Mfr #: 2165200
Formula: Diphenhydramine HCLSize: 25mg
Package Type: BOXFlavor: None
Count: 100 x 2Medicinal Type: Sinus and Allergy
Form: TabletCountry of Origin (subject to change): United States

Product Description

Antihistamine, Tablet, Count 100 x 2, Package Type Box, Size 25mg, Flavor None, Formula Diphenhydramine HCL, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.