DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Chemical Resistant Glove, 13 mil, Sz 7, PR

NORTH BY HONEYWELL| Zoro #: G0026205| Mfr #: B131/7

$12.50 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0026205 Mfr #: B131/7
Glove Length: 11"Glove Texture Location: Smooth
Glove Color Family: BlackItem: Chemical Resistant Gloves
Length: 11"Color: Black
Material: ButylFinish: Smooth
Thickness: 13 milCuff: Rolled Bead
Resists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or CausticsApplication: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found In Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found In Laboratories and The Manufacture of Man Made Fibers
Standards: Meeting the requirements of MIL-DTL-43976DSpecial Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
Size: 7Supported / Unsupported: Unsupported
Lining: Sanitized InteriorGlove Size: 7
Country of Origin (subject to change): United States

Product Description

Chemical Resistant Gloves, Butyl, Smooth, 13 mil, 11 In., Cuff Rolled Bead, Lining Sanitized Interior, Size 7, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Product Reviews