Chemical Resistant Glove, 17 mil, Sz 9, PR

NORTH BY HONEYWELL| Zoro #: G0026284| Mfr #: B174/9

$27.81 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0026284 Mfr #: B174/9
Glove Color Family: BlackResists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Special Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf PalmApplication: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found In Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found In Laboratories and The Manufacture of Man Made Fibers
Standards: Meeting the requirements of MIL-DTL-43976DGlove Texture Location: Smooth
Cuff: Rolled BeadItem: Chemical Resistant Gloves
Color: BlackGlove Thickness: 17.00 mil
Chemical Resistant Glove Material: Natural Rubber LatexGlove Size: 9
Supported / Unsupported: UnsupportedGlove Length: 14"
Country of Origin (subject to change): United States

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 17.00 mil, 14 In., Cuff Rolled Bead, Glove Size 9, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Product Reviews