DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Chemical Resistant Glove, 18 mil, Sz 10, PR

NORTH BY HONEYWELL| Zoro #: G0024507| Mfr #: NRF182/10

$0.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024507 Mfr #: NRF182/10
Glove Length: 12"Glove Color Family: Yellow
Glove Size: 10Glove Texture Location: Smooth
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Latex, Smooth, 18 mil, 12 In., Lining Flock, Size 10, Color Yellow, Unsupported, Resists Punctures and Snags, 1 Pair

Product Reviews