Chemical Resistant Glove, 18 mil, Sz 11, PR

NORTH BY HONEYWELL| Zoro #: G0024491| Mfr #: UNLS1812/11

$0.89 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024491 Mfr #: UNLS1812/11
Chemical Resistant Glove Material: Natural Rubber LatexGlove Thickness: 18.00 mil
Glove Length: 12"Glove Color Family: Neutral
Glove Size: 11Glove Texture Location: Fingers Only
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 In., Lining Unlined, Glove Size 11, Color Natural, Unsupported, Resists Acids, Salts, Caustics and Detergents, 1 Pair