Chemical Resistant Glove, 18 mil, Sz 8, PR

NORTH BY HONEYWELL| Zoro #: G0024516| Mfr #: NRF182/8

$1.79 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024516 Mfr #: NRF182/8
Chemical Resistant Glove Material: Natural Rubber LatexGlove Length: 12"
Glove Thickness: 18.00 milGlove Texture Location: Smooth
Glove Color Family: YellowGlove Size: 8
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 18.00 mil, 12 In., Lining Flock, Glove Size 8, Color Yellow, Unsupported, Resists Punctures and Snags, 1 Pair

Product Reviews