Chemical Resistant Glove, 18 mil, Sz 8, PR

NORTH BY HONEYWELL| Zoro #: G0024464| Mfr #: UNLS1812/8

$0.81 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024464 Mfr #: UNLS1812/8
Chemical Resistant Glove Material: Natural Rubber LatexGlove Length: 12"
Glove Thickness: 18.00 milGlove Color Family: Neutral
Glove Size: 8Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 In., Lining Unlined, Glove Size 8, Color Natural, Resists Acids, Salts, Caustics and Detergents, 1 Pair

Product Reviews