Chemical Resistant Glove, 18 mil, Sz 9, PR

NORTH BY HONEYWELL| Zoro #: G0024473| Mfr #: UNLS1812/9

$0.89 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024473 Mfr #: UNLS1812/9
Glove Thickness: 18.00 milChemical Resistant Glove Material: Natural Rubber Latex
Glove Length: 12"Glove Color Family: Neutral
Glove Size: 9Glove Texture Location: Fingers Only
Supported / Unsupported: UnsupportedCountry of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 In., Lining Unlined, Glove Size 9, Color Natural, Resists Acids, Salts, Caustics and Detergents, 1 Pair

Product Reviews