DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Chemical Resistant Glove, 32 mil, Sz 8, PR

NORTH BY HONEYWELL| Zoro #: G0026372| Mfr #: B324R/8

$60.68 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0026372 Mfr #: B324R/8
Glove Color Family: BlackSpecial Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
Standards: Meeting the requirements of MIL-DTL-43976DApplication: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found In Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found In Laboratories and The Manufacture of Man Made Fibers
Resists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or CausticsCuff: Rolled Bead
Size: 8Material: Butyl
Length: 14"Item: Chemical Resistant Gloves
Finish: RoughSupported / Unsupported: Unsupported
Color: BlackGlove Size: 8
Thickness: 32 milGlove Length: 14"
Country of Origin (subject to change): United States

Product Description

Chemical Resistant Gloves, Butyl, Rough, 32 mil, 14 In., Cuff Rolled Bead, Size 8, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Product Reviews