15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Disposable Gloves, Nitrile, XL, White, PK500

NORTH BY HONEYWELL| Zoro #: G2094723| Mfr #: CS042W/XL

$217.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094723 Mfr #: CS042W/XL
Disposable Glove Material: NitrileDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Disposable Glove Grade: Exam, MedicalSterile/Non-Sterile: Non-Sterile
Glove Size: XLGlove Length: 12"
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Nitrile, Powder Free, 5 mil, Length 12 In., Textured Finish, White, Size XL, Unlined, Rolled/Beaded Cuff, Grade Medical, Metal Detectable No, Standards USDA And FDA Regulations, 21 CFR For Use In Food Processing, Package Quantity 500

Product Reviews