Disposable Gloves, Vinyl, M/L, White, PR

NORTH BY HONEYWELL| Zoro #: G0574113| Mfr #: 029990

$1.09 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574113 Mfr #: 029990
Item: Disposable GlovesColor: White
Palm Thickness: 5.00 milGlove Texture Location: Smooth
Glove Size: M/LSterile/Non-Sterile: Non-Sterile
Glove Length: 9-1/2"Powdered/Powder Free: Powder Free
Disposable Glove Material: VinylMetal Detectable: No
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milLining: Unlined
Disposable Glove Grade: Exam, MedicalCuff: Beaded
Ambidextrous/Hand-Specific: AmbidextrousAloe Inner Surface: No
Cuff Thickness: 5.00 milFinger Thickness: 5.00 mil
Country of Origin (subject to change): China

Product Description

&&Glove Sizing Guide|http://image.zorotools.com/zoro_tips/gloves.pdf

Product Reviews

Save 15%. Sign up for Z-mail.