JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

First Aid Kit, Bulk, Yellow, 31 Pcs, 25 Ppl

NORTH BY HONEYWELL| Zoro #: G0917131| Mfr #: 68WP2

$177.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917131 Mfr #: 68WP2
Color: yellowDepth: 4"
First Aid Kit ANSI Standards: Not ANSI CompliantCase Material: Plastic
Color Code: NoFirst Aid Kit Primary Application: General Purpose
First Aid Kit Mounting Type: PortableFirst Aid Kit Application: General Purpose
Unitized: NoKit Type: Bulk
Waterproof: YesItem: First Aid kit
First Aid Kit Type: KitNumber of Shelves: 0
Includes: (12) 1/8 oz. Burn Jel, (10) PVP Iodine Wipes, (1) First Aid Tape, (1) Tri-Bandage, (20) Antiseptic Wipes, (2) Cold Packs, (32) Woven Bandages, (2) Gauze Pads, (2) ABD Pads, (2) Elastic Bandages, (2) Gauze Cleanwrap Bandages, (1) Scissor, (1) CPR Mask, (1) Splinter Forceps, (2) Eye Pads, (4) Adhesive Eye Strips, (3) Ammonia Inhalants, (6) Vinyl Gloves, (1) First Aid BookNumber of Components: 31
Height: 9-1/4"Width: 13"
People Served Per Kit: 25Country of Origin (subject to change): Mexico

Product Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 25, Case Material Plastic, First Aid Kit Mounting Type Portable, Height 9-1/4 In., Width 13 In., Depth 4 In., Waterproof Yes, First Aid Kit Application General Purpose, Number of Components 31, Number of Shelves 0, Yellow, Not ANSI Compliant

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.