First Aid Kit, Bulk, Yellow, 35 Pcs, 10 Ppl

NORTH BY HONEYWELL| Zoro #: G2177743| Mfr #: 68WP1

$181.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177743 Mfr #: 68WP1
First Aid Kit Primary Application: General PurposeIncludes: (6) 1/8-oz. Burn Jel, (10) PVP Iodine Wipes, (1) First Aid Tape, (1) Tri-Bandage, (10) Wound Cleaners, (1) Cold Pack, (16) Woven Bandages, (6) Gauze Pads, (1) ABD Pad, (1) Elastic Bandage, (2) Gauze Cleanwrap Bandages, (1) Scissors, (1) CPR Mask, (1) Splinter Forceps, (2) Eye Pads, (4) Adhesive Eye Strips, (2) Ammonia Inhalants, (4) Vinyl Gloves, (1) First Aid Book
Unitized: NoFirst Aid Kit Application: General Purpose
Color Code: NoFirst Aid Kit Type: Kit
Case Material: PlasticItem: First Aid Kit
Kit Type: BulkHeight: 7-1/3"
Waterproof: YesFirst Aid Kit Mounting Type: Portable
Color: YellowFirst Aid Kit ANSI Standards: Not ANSI Compliant
Depth: 5-3/4"Number of Components: 35
People Served Per Kit: 10Number of Shelves: 0
Width: 9-1/2"Country of Origin (subject to change): Mexico

Product Description

This first aid kit from North by Honeywell is exactly what you'll need when you're planning preparedness in the case of an accident.A general purpose first aid kit comes equipped with 35 components to serve 10 people.

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.