Folding Stretcher, 350 lb., 74 In., Green

NORTH BY HONEYWELL| Zoro #: G1552415| Mfr #: 44SAF603

$391.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552415 Mfr #: 44SAF603
Straps Count: 2Frame Material: Aluminum
Item: Folding StretcherHeight: 1-1/4"
Cover Material: Vinyl Coated NylonWeight Capacity: 350 lb.
Color: GreenLength: 74"
Strapping Type: Nylon WebWidth: 20-1/2"
Item: Folding StretcherHeight: 1-1/4"
Length: 74"Width: 20-1/2"
Color: GreenWeight Capacity: 350 lb.
Country of Origin (subject to change): United States

Product Description

Folding Stretcher, Green, Length 74 In., Width 20-1/2 In., Height 1-1/4 In., Weight Capacity 350 lb., Frame Material Aluminum, Cover Material Vinyl Coated Nylon, Strapping Type Nylon Web, Straps Count 2

Product Reviews

Save 15%. Sign up for Z-mail.