Gauze Bandage, Sterile, White, Bulk, PK12

NORTH BY HONEYWELL| Zoro #: G1100766| Mfr #: 041940

$19.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100766 Mfr #: 041940
Package Type: BulkItem: Gauze Bandage
Length: 4-1/2 yd.Color: White
Sterile/Non-Sterile: SterileWaterproof: No
Width: 4"Material: Latex-Free
Country of Origin (subject to change): United States

Product Description

Gauze Bandage, Sterile, Color White, Material Latex-Free, Waterproof No, Package Type Bulk, Width 4 In., Length 4-1/2 yd., Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.