JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Gauze Bandage, Sterile, White, Bulk, PK12

NORTH BY HONEYWELL| Zoro #: G1685381| Mfr #: 041960SW

$28.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1685381 Mfr #: 041960SW
Item: Gauze BandageSterile/Non-Sterile: Sterile
Package Type: BulkWaterproof: No
Color: WHITELength: 4-1/2 yd.
Width: 6"Country of Origin (subject to change): China

Product Description

Gauze Bandage, Sterile, Color White, Waterproof No, Package Type Bulk, Width 6 In., Length 4-1/2 yd., Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.