General Purpose Penlight, White, PK10

NORTH BY HONEYWELL| Zoro #: G2220276| Mfr #: 045041

$27.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220276 Mfr #: 045041
Body Color: WhiteFlashlight Grade: General Purpose
Lumens Range: 0 to 49Length: 5.50"
Body Material: PlasticItem: Penlight
Flashlight Grouping Type: PenlightBatteries Included: Yes
Number of Batteries: 1Country of Origin (subject to change): China

Product Description

Penlight, Flashlight Grade General Purpose, Number of Batteries 1, Batteries Included Yes, Length 5.50 In., Lumens Range 0 to 49, Body Color White, Body Material Plastic, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.