DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Non-Adherent Pad, Sterile, White, PK50

NORTH BY HONEYWELL| Zoro #: G1204323| Mfr #: 062132

$6.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204323 Mfr #: 062132
Package Type: BulkColor: White
Waterproof: NoLength: 4"
Item: Non-Adherent PadSterile/Non-Sterile: Sterile
Width: 3"Country of Origin (subject to change): Mexico

Product Description

Non-Adherent Pad, Sterile, Color White, Waterproof No, Package Type Bulk, Width 3 In., Length 4 In., Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.