PAPR Cartridge, Green/Magenta, PK3

NORTH BY HONEYWELL| Zoro #: G2309422| Mfr #: 4004HE

$112.19 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: PAPR Cartridge
Color Code: Green/Magenta
Standards: Niosh Approved

Technical Specifications

Zoro #: G2309422 Mfr #: 4004HE
Item: PAPR CartridgeColor Code: Green/Magenta
Standards: Niosh ApprovedFor Use With: North Primair(TM) Powered Air Purifying Respirator (PAPR)
Approved for: AM, MA, HEPACountry of Origin (subject to change): Mexico

Product Description

PAPR Cartridge, Cartridge Type Ammonia, Methylamine, HEPA Filter, Color Code Green/Magenta, For Use With G1097826 to G2229665 PAPR Assemblies, Package Quantity 3

Product Reviews