Personal Survival Kit, 10 Piece, Red

NORTH BY HONEYWELL| Zoro #: G0824415| Mfr #: 148815

$30.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824415 Mfr #: 148815
Case Material: NylonPeople Served: 1
Color: RedNumber of Components: 10
Includes: (12) 125mL Drinking Water, (1) 3600 Calorie Survival Food Packet, (1) Rescue Blanket, (10) Antiseptic Wipes, (10) Woven Bandages, (10) 3" Gauze Pads, (1) Roll 1/2" x 5 yd. Tape, (2) Clean Wrap Gauze, (1) Light Stick, (1) 5" x 9" PadItem: Personal Survival Kit
Length: 11"Height: 7"
Width: 5"Country of Origin (subject to change): Mexico

Product Description

Accidents happen. Prepare accordingly with personal survival kit from North by Honeywell.Administering care is quick and easy with this personal survival kit, equipped with ten essential components.

Product Reviews

Save 15%. Sign up for Z-mail.