Personal Survival Kit, 10 Piece, Red

NORTH BY HONEYWELL| Zoro #: G1070501| Mfr #: 148825

$72.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1070501 Mfr #: 148825
Case Material: NylonPeople Served: 1
Color: REDNumber of Components: 10
Includes: (12) 125mL Drinking Water, (1) 3600 Calorie Survival Food Packet, (1) Rescue Blanket, (10) Antiseptic Wipes, (16) Woven Bandages, (10) 3" Gauze Pads, (1) Roll 1/2" x 5 yd. Tape, (1) Light Stick, (2) D Batteries, (1) Whistle, (1) Flashlight, (2) Clean Wrap Gauze, (1) 5" x 9" Pad, (2) A Batteries, (1) AM RadioItem: Personal Survival Kit
Length: 11"Height: 7"
Width: 8"Country of Origin (subject to change): United States

Product Description

Any mishaps will be more than covered with this personal survival kit from North by Honeywell. Administering care is quick and easy with this personal survival kit, equipped with ten essential components.

Product Reviews

Save 15%. Sign up for Z-mail.