20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rapid Comfort Burn Kit, Basic

NORTH BY HONEYWELL| Zoro #: G0485213| Mfr #: 8RFW1

$47.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0485213 Mfr #: 8RFW1
Item: Rapid Comfort Burn KitKit Type: Bulk
Color: WHITEColor Code: No
Case Material: PlasticWaterproof: Yes
Number of Components: 41Country of Origin (subject to change): Mexico

Product Description

Rapid Comfort Burn Kit, Bulk, Number of Components 41, Case Material Plastic, Color White, Waterproof Yes, Color Code No
Save 15%. Sign up for Z-mail.